NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 480V AC, 3 P, Screw

  • Mfr # 14DUC32WH

  • Zoro # G6369867


product price: $1,171.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14DUC32WH
Zoro #
G6369867
UPC #
783087944497
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Height
13 in
Overall Depth
5 in
Overall Width
8 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
5 hp
Auxiliary Contact Module Capacity
8
Horsepower @ Three Phase - 240V AC
2 hp
Overload Protection Type
Electronic
Current AC
27 A
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
5 hp
Mounting Postion
Vertical
Trip Class
5/10/20/30
NEMA Enclosure Rating
4X
Minimum Overload Relay Current Setting
3 A
Maximum Overload Relay Current Setting
12:00 AM
Maximum Operating Temperature
104 Degrees F
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 480V AC
5 hp
Starter Style
NEMA
Minimum Operating Temperature
-4 Degrees F
Includes Auxiliary Contacts
Yes
Phase
Three
Horsepower @ Three Phase - 208V AC
2 hp
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 12 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 3 A, Trip Class 5/10/20/30, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 380-440/440-480V AC, Horsepower @ Three Phase - 600V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.