NEMA Magnetic Motor Starter, Non-Reversing, 2NO/2NC, 208V AC, 3 P, Screw

  • Mfr # 14LPU32BD

  • Zoro # G6377384


product price: $7,971.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NO/2NC
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14LPU32BD
Zoro #
G6377384
UPC #
783087666641
Country of Origin
United States

Dimensions

NEMA Size
5
Overall Depth
11 in
Overall Width
20 in
Overall Height
40 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
2NO/2NC
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
200 hp
Series
FVNR
Maximum Operating Temperature
104 Degrees F
Maximum Voltage Rating
600V AC
Current AC
270 A
Minimum Operating Temperature
-4 Degrees F
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
100 hp
Mechanical Operating Durability
10,000,000
Trip Class
20
Phase
Three
NEMA Enclosure Rating
1
Auxiliary Contact Module Capacity
8
Horsepower @ Three Phase - 480V AC
200 hp
Horsepower @ Three Phase - 208V AC
75 hp
Mounting Postion
Vertical
Maximum Overload Relay Current Setting
250 A
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
200 hp
Overload Protection Type
Electronic
Starter Style
NEMA
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
55 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 250 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 55 A, Trip Class 20, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 4, Phase Three, Mounting Style Surface, Auxiliary Contact Form 2NO/2NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 200-208V AC, Horsepower @ Three Phase - 600V AC 200 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.