NEMA Magnetic Motor Starter, Reversing, 1NO, 120V-240V AC, 3 P, Screw

  • Mfr # 22CUC32AA

  • Zoro # G6371276


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22CUC32AA
Zoro #
G6371276
UPC #
783087964433
Country of Origin
Mexico

Dimensions

NEMA Size
0
Width
10.5 in
Height
7.69 in
Depth
3.92 in
Overall Width
10.5 in
Overall Depth
3.92 in
Overall Height
7.69 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
Coil Volts
120 to 240V AC
Hz
50/60
Enclosure NEMA Rating
No Enclosure
Overload Relay Amp Setting
3 to 12A
Amps AC
18
HP @ 3 Phase - 240V
2 hp
Action
Reversing
Starter Type
NEMA Style
HP @ 3 Phase - 208V
2 hp
HP @ 3 Phase - 575V
5 hp
HP @ 3 Phase - 480V
5 hp
Horsepower @ Three Phase - 600V AC
5 hp
Minimum Operating Temperature
-4 Degrees F
Includes Auxiliary Contacts
Yes
Frequency
60 Hz
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 240V AC
2 hp
Maximum Voltage Rating
600V AC
Mounting Postion
Vertical
NEMA Enclosure Rating
No Enclosure
Current AC
18 A
Horsepower @ Three Phase - 208V AC
2 hp
Maximum Overload Relay Current Setting
12 A
Maximum Operating Temperature
104 Degrees F
Series
FVR
Starter Style
NEMA
Phase
Three
Auxiliary Contact Module Capacity
8
Minimum Overload Relay Current Setting
3 A
Mounting Style
Surface
Trip Class
5/10/20/30
Horsepower @ Three Phase - 480V AC
5 hp
Overload Protection Type
Electronic
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 12 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 3 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110-120/220-240V AC, Horsepower @ Three Phase - 600V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.