Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P, Screw

  • Mfr # 22BUB32AF

  • Zoro # G6371382


product price: $880.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22BUB32AF
Zoro #
G6371382
UPC #
783087963399
Country of Origin
Mexico

Dimensions

NEMA Size
00
Overall Width
10.5 in
Overall Height
7.69 in
Overall Depth
3.92 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
2 hp
Phase
Three
Frequency
50/60 Hz
Mounting Postion
Vertical
Starter Style
NEMA
Maximum Voltage Rating
600V AC
Trip Class
5/10/20/30
Mounting Style
Surface
Auxiliary Contact Module Capacity
8
Overload Protection Type
Electronic
Current AC
9:00 AM
Minimum Operating Temperature
-4 Degrees F
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
104 Degrees F
Series
FVR
Horsepower @ Three Phase - 600V AC
2 hp
Horsepower @ Three Phase - 240V AC
3/4 hp
Includes Auxiliary Contacts
Yes
Maximum Overload Relay Current Setting
3.4 A
Minimum Overload Relay Current Setting
0.75 A
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 208V AC
1/2 hp
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 480V AC
1 1/2 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 3.4 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.75 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.