Shop SIEMENS

NEMA Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P, Screw

  • Mfr # 22EUE32AF
  • Zoro # G6372886

product price: 
$
1,369.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
110V AC, 120V AC
Number of Poles
3
Full Load Current - Inductive
40 A
Reversing Capability
Reversing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22EUE32AF
Zoro #
G6372886
UPC #
783087967120
Country of Origin
Mexico

Dimensions

Depth
3.92 in
NEMA Size
1-3/4
Width
10.5 in
Height
7.69 in
Overall Width
10.5 in
Overall Height
7.69 in
Overall Depth
3.92 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
110V AC, 120V AC
Number of Poles
3
Full Load Current - Inductive
40 A
Reversing Capability
Reversing
Terminal Connection Type
Screw Terminals
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
Enclosure NEMA Rating
No Enclosure
Amps AC
40 A
Coil Volts
120V AC
Starter Type
NEMA Style
Action
Reversing
HP @ 3 Phase - 575V
15 hp
Hz
50/60 Hz
HP @ 3 Phase - 480V
15 hp
HP @ 3 Phase - 208V
10 hp
Overload Relay Amp Setting
10 to 40A
HP @ 3 Phase - 240V
10 hp
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000
Current AC
40 A
Auxiliary Contact Module Capacity
8
Horsepower @ Three Phase - 600V AC
15 hp
Maximum Overload Relay Current Setting
40 A
Includes Auxiliary Contacts
Yes
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 208V AC
10 hp
Mounting Postion
Vertical
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
-4 Degrees F
Phase
Three
Series
FVR
Trip Class
5/10/20/30
NEMA Enclosure Rating
No Enclosure
Mounting Style
Surface
Horsepower @ Three Phase - 240V AC
10 hp
Overload Protection Type
Electronic
Horsepower @ Three Phase - 480V AC
15 hp
Minimum Overload Relay Current Setting
10 A
Maximum Voltage Rating
600V AC
Starter Style
NEMA

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 40 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 10 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 15 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.