NEMA Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P, Screw

  • Mfr # 22HUG32AF

  • Zoro # G6373035


product price:  $2,729.51
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22HUG32AF
Zoro #
G6373035
UPC #
783087968257
Country of Origin
Mexico

Dimensions

Height
11.44 in
NEMA Size
3
Depth
5.65 in
Width
12.75 in
Overall Width
12.75 in
Overall Height
11.44 in
Overall Depth
5.65 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Action
Reversing
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 480V
50 hp
Amps AC
90
Overload Relay Amp Setting
25 to 100A
Hz
50/60
HP @ 3 Phase - 575V
50 hp
Starter Type
NEMA Style
HP @ 3 Phase - 208V
25 hp
Starter Style
NEMA
Phase
Three
Minimum Overload Relay Current Setting
25 A
Minimum Operating Temperature
-4 Degrees F
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Frequency
50/60 Hz
Mounting Postion
Vertical
Mechanical Operating Durability
10,000,000
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
50 hp
Series
FVR
Trip Class
5/10/20/30
Horsepower @ Three Phase - 480V AC
50 hp
Auxiliary Contact Module Capacity
7
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
30 hp
Overload Protection Type
Electronic
Mounting Style
Surface
Horsepower @ Three Phase - 208V AC
25 hp
Maximum Operating Temperature
104 Degrees F
Current AC
90 A
Maximum Overload Relay Current Setting
100 A
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 25 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.