NEMA Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P, Screw

  • Mfr # 22JUH32AF

  • Zoro # G6373132


product price:  $5,153.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22JUH32AF
Zoro #
G6373132
UPC #
783087969001
Country of Origin
Mexico

Dimensions

NEMA Size
4
Overall Depth
6.22 in
Overall Width
12.75 in
Overall Height
11.91 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
100 hp
Auxiliary Contact Module Capacity
7
Phase
Three
Current AC
135 A
Horsepower @ Three Phase - 208V AC
40 hp
Series
FVR
Maximum Operating Temperature
104 Degrees F
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
50 hp
Mounting Postion
Vertical
Overload Protection Type
Electronic
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Minimum Overload Relay Current Setting
50 A
Starter Style
NEMA
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-4 Degrees F
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 600V AC
100 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
100 hp
Maximum Overload Relay Current Setting
200 A
Trip Class
5/10/20/30

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 200 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 50 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 100 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.