NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P, Screw

  • Mfr # 22HUG32AD

  • Zoro # G6373044


product price: $2,843.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22HUG32AD
Zoro #
G6373044
UPC #
783087968233
Country of Origin
Mexico

Dimensions

NEMA Size
3
Overall Height
11.44 in
Overall Depth
5.65 in
Overall Width
12.75 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
50 hp
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
104 Degrees F
Current AC
90 A
Horsepower @ Three Phase - 600V AC
50 hp
Mounting Postion
Vertical
Minimum Overload Relay Current Setting
25 A
Trip Class
5/10/20/30
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
50 hp
Phase
Three
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Maximum Overload Relay Current Setting
100 A
Series
FVR
Horsepower @ Three Phase - 240V AC
30 hp
Frequency
60 Hz
Auxiliary Contact Module Capacity
7
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 208V AC
25 hp
Includes Auxiliary Contacts
Yes
Starter Style
NEMA
Mechanical Operating Durability
10,000,000
Mounting Style
Surface
Overload Protection Type
Electronic

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 25 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.