NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P, Screw

  • Mfr # 22IUH32AD

  • Zoro # G6373096


product price: $4,551.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22IUH32AD
Zoro #
G6373096
UPC #
783087968639
Country of Origin
Mexico

Dimensions

NEMA Size
3/1/2002
Overall Height
11.44 in
Overall Depth
5.65 in
Overall Width
12.75 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
75 hp
Horsepower @ Three Phase - 240V AC
40 hp
Includes Auxiliary Contacts
Yes
Trip Class
5/10/20/30
Horsepower @ Three Phase - 600V AC
75 hp
Maximum Operating Temperature
104 Degrees F
Mounting Style
Surface
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Phase
Three
Mounting Postion
Vertical
Mechanical Operating Durability
10,000,000
Maximum Voltage Rating
600V AC
Frequency
60 Hz
NEMA Enclosure Rating
No Enclosure
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
50 A
Horsepower @ Three Phase - 208V AC
30 hp
Series
FVR
Maximum Overload Relay Current Setting
200 A
Horsepower @ Three Phase - 480V AC
75 hp
Auxiliary Contact Module Capacity
7
Minimum Operating Temperature
-4 Degrees F
Starter Style
NEMA
Current AC
115 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 200 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 50 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 75 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.