NEMA Magnetic Motor Starter, Reversing, 1NO, 240V AC, 3 P, Screw

  • Mfr # 22DUB32AG

  • Zoro # G6368923


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22DUB32AG
Zoro #
G6368923
UPC #
783087965607
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Height
7.69 in
Overall Width
10.5 in
Overall Depth
3.92 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
2 hp
Mechanical Operating Durability
10,000,000
Maximum Overload Relay Current Setting
3.4 A
Horsepower @ Three Phase - 208V AC
1/2 hp
Horsepower @ Three Phase - 600V AC
2 hp
Auxiliary Contact Module Capacity
8
Frequency
50/60 Hz
Trip Class
5/10/20/30
Maximum Operating Temperature
104 Degrees F
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Mounting Style
Surface
Starter Style
NEMA
Horsepower @ Three Phase - 480V AC
1 1/2 hp
Horsepower @ Three Phase - 240V AC
3/4 hp
Series
FVR
Current AC
27 A
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-4 Degrees F
Minimum Overload Relay Current Setting
0.75 A
Phase
Three
Mounting Postion
Vertical
Overload Protection Type
Electronic
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 3.4 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.75 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 190-220/220-240V AC, Horsepower @ Three Phase - 600V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.