NEMA Magnetic Motor Starter, Reversing, 1NO, 240V AC, 3 P, Screw

  • Mfr # 22EUE32AG

  • Zoro # G6372904


product price: $1,290.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EUE32AG
Zoro #
G6372904
UPC #
040892557190
Country of Origin
Mexico

Dimensions

NEMA Size
1/3/2004
Overall Depth
3.92 in
Overall Height
7.69 in
Overall Width
10.5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
15 hp
Trip Class
5/10/20/30
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
15 hp
Auxiliary Contact Module Capacity
8
Phase
Three
Minimum Operating Temperature
-4 Degrees F
Mounting Style
Surface
Mechanical Operating Durability
10,000,000
Maximum Overload Relay Current Setting
40 A
Maximum Voltage Rating
600V AC
Mounting Postion
Vertical
Horsepower @ Three Phase - 208V AC
10 hp
Overload Protection Type
Electronic
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Three Phase - 480V AC
15 hp
Starter Style
NEMA
Current AC
40 A
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
10 A
Maximum Operating Temperature
104 Degrees F
Frequency
50/60 Hz

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 40 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 10 A, Trip Class 5/10/20/30, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 190-220/220-240V AC, Horsepower @ Three Phase - 600V AC 15 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.