NEMA Magnetic Motor Starter, Reversing, 1NO, 240V AC, 3 P, Screw

  • Mfr # 22GUG32AG

  • Zoro # G6373001


product price:  $2,678.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22GUG32AG
Zoro #
G6373001
UPC #
783087967908
Country of Origin
Mexico

Dimensions

NEMA Size
2/1/2002
Overall Width
10.5 in
Overall Height
8.94 in
Overall Depth
4.17 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
30 hp
Auxiliary Contact Module Capacity
7
Mounting Postion
Vertical
Maximum Voltage Rating
600V AC
Minimum Overload Relay Current Setting
25 A
Mounting Style
Surface
Phase
Three
Current AC
60 A
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
100 A
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
30 hp
Minimum Operating Temperature
-4 Degrees F
Series
FVR
Horsepower @ Three Phase - 600V AC
30 hp
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
104 Degrees F
Trip Class
5/10/20/30
Starter Style
NEMA
Horsepower @ Three Phase - 208V AC
15 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Mechanical Operating Durability
10,000,000
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
20 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 25 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 190-220/220-240V AC, Horsepower @ Three Phase - 600V AC 30 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.