NEMA Magnetic Motor Starter, Reversing, 1NO, 480V AC, 3 P, Screw

  • Mfr # 22CUA32AH

  • Zoro # G6371233


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22CUA32AH
Zoro #
G6371233
UPC #
783087963733
Country of Origin
Mexico

Dimensions

NEMA Size
0
Overall Width
10.5 in
Overall Height
7.69 in
Overall Depth
3.92 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
1/2 hp
Horsepower @ Three Phase - 600V AC
1/2 hp
Horsepower @ Three Phase - 240V AC
17/100 hp
Auxiliary Contact Module Capacity
8
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
Yes
Phase
Three
Minimum Operating Temperature
-4 Degrees F
Minimum Overload Relay Current Setting
0.25 A
Series
FVR
Mechanical Operating Durability
10,000,000
Trip Class
5/10/20/30
Mounting Postion
Vertical
Frequency
50/60 Hz
Overload Protection Type
Electronic
Mounting Style
Surface
Maximum Overload Relay Current Setting
1:00 AM
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
1/3 hp
Maximum Operating Temperature
104 Degrees F
Current AC
18 A
Starter Style
NEMA
Horsepower @ Three Phase - 208V AC
17/100 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.25 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 380-440/440-480V AC, Horsepower @ Three Phase - 600V AC 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.