Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 480V AC, 3 P, Screw

  • Mfr # 22DUE32AH

  • Zoro # G6372861


product price: $1,055.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22DUE32AH
Zoro #
G6372861
UPC #
783087966734
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Depth
3.92 in
Overall Height
7.69 in
Overall Width
10.5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
Maximum Overload Relay Current Setting
40 A
Minimum Operating Temperature
-4 Degrees F
Series
FVR
NEMA Enclosure Rating
No Enclosure
Mounting Style
Surface
Starter Style
NEMA
Mechanical Operating Durability
10,000,000
Mounting Postion
Vertical
Current AC
27 A
Horsepower @ Three Phase - 480V AC
0 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Auxiliary Contact Module Capacity
8
Frequency
50/60 Hz
Phase
Three
Overload Protection Type
Electronic
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 600V AC
0 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Trip Class
5/10/20/30
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
10 A
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 40 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 10 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 380-440/440-480V AC, Horsepower @ Three Phase - 600V AC 0 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.