Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 480V AC, 3 P, Screw

  • Mfr # 22EUE32AH

  • Zoro # G6372913


product price: $1,247.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EUE32AH
Zoro #
G6372913
UPC #
783087967144
Country of Origin
Mexico

Dimensions

NEMA Size
1/3/2004
Overall Height
7.69 in
Overall Depth
3.92 in
Overall Width
10.5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
15 hp
Auxiliary Contact Module Capacity
8
Maximum Voltage Rating
600V AC
Minimum Overload Relay Current Setting
10 A
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
104 Degrees F
Trip Class
5/10/20/30
Overload Protection Type
Electronic
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-4 Degrees F
Mounting Style
Surface
Current AC
40 A
Maximum Overload Relay Current Setting
40 A
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Three Phase - 600V AC
15 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 208V AC
10 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
10 hp
Phase
Three
Starter Style
NEMA
Series
FVR
Mounting Postion
Vertical
Frequency
50/60 Hz

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 40 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 10 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 380-440/440-480V AC, Horsepower @ Three Phase - 600V AC 15 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.