Zoro Homepage

Neutral Kit, 600VAC, 600A, CC/Midget Class

  • Mfr # HN656A

  • Zoro # G3783418


product price: $285.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. HF366NA
Voltage
600V AC
Includes
Bolt, Hardware
Amps AC
600A
Fuse Class
CC/Midget
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN656A
Zoro #
G3783418
UPC #
804766087424
Country of Origin
Mexico

Details

Item
Neutral Kit
For Use With
Mfr. No. HF366NA
Voltage
600V AC
Includes
Bolt, Hardware
Amps AC
600A
Fuse Class
CC/Midget
Maximum Voltage
600V AC
Number of Pieces
1
Product Type
Neutral Kit
Duty
Heavy Duty
Compatible with Manufacturer Model Number
HF366NA
Compatible Manufacturer Part Number
HF366NA
Compatible Manufacturer Model Number
HF366NA
For Use With Mfr. Model Number
HF366NA
Compatible with Manufacturer Model No.
HF366NA
Compatible with Mfr. Model No.
HF366NA
For Use with Mfr Model Number
HF366NA
Compatible Pump Manufacturer Part Number
HF366NA
Compatible Mfr. Model Number
HF366NA

Description

Neutral Kit, Compatible with Manufacturer Model Number HF366NA, Duty Heavy Duty, For Use With Mfr. No. HF366NA, Maximum Voltage 600V AC, Number of Pieces 1, Product Type Neutral Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.