N/O 4.0Cv Eq Brz Valve Body, 24VAC, 2-Way NO, 34 Degrees to 122 Degrees F, 1/2" Female Inlet Size
- Mfr # 599-01126
- Zoro # G7513937
product price:Â
$
62.79
/ea
Key Features
Coil Volts
24V AC
Inlet Size
1/2" Female
Outlet Size
1/2" Female
Valve Type
2-Way NO
Ambient Temp. Range
34 Degrees to 122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 599-01126
- Zoro #
- G7513937
- UPC #
- 04034106332334
- Country of Origin
- United States
Dimensions
- Inlet Size
- 1/2" Female
- Outlet Size
- 1/2" Female
Details
- Coil Volts
- 24V AC
- Valve Type
- 2-Way NO
- Ambient Temp. Range
- 34 Degrees to 122 Degrees F
- Item
- N/O 4.0Cv Eq Brz Valve Body
- NEMA Rating
- NEMA 1
- Max. Inlet Pressure
- 25 psig
- Standards
- ANSI Class 250
Description
N/O 4.0Cv Eq Brz Valve Bdy 1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.