
N/O, S.S. 10Cv Eq Valve 1"2Way, 24VAC, 2-Way NO, 23 Degrees to 122 Degrees F, 1" Female Inlet Size
Mfr # 599-02063
Zoro # G7514427
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
24VAC
Inlet Size
1" Female
Outlet Size
1" Female
Valve Type
2-Way NO
For Use With
MT Series Valve Bodies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-02063
Zoro #
G7514427
UPC #
00013962217805
Country of Origin
United States
Dimensions
Inlet Size
1" Female
Outlet Size
1" Female
Details
Coil Volts
24VAC
Valve Type
2-Way NO
For Use With
MT Series Valve Bodies
Ambient Temp. Range
23 Degrees to 122 Degrees F
Item
N/O,S.S. 10Cv Eq Valve 1"2Way
NEMA Rating
NEMA 1
Max. Inlet Pressure
50 psig
Standards
ANSI Class 250
Description
N/O,S.S. 10Cv Eq Valve 1 In.2Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.