Sequence Valve, 1.5Cv 1/2"3Way, 3-Way Sequence, 35 Degrees to 140 Degrees F, 1/2" Flared Inlet Size
- Mfr # 658-0050
- Zoro # G7517960
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/2" Flared
Outlet Size
1/2" Flared
Valve Type
3-Way Sequence
Ambient Temp. Range
35 Degrees to 140 Degrees F
Max. Inlet Pressure
50 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 658-0050
- Zoro #
- G7517960
- UPC #
- -
- Country of Origin
- United States
- Valve Type
- 3-Way Sequence
- Ambient Temp. Range
- 35 Degrees to 140 Degrees F
- Item
- Sequence Valve,1.5Cv 1/2"3Way
- Max. Inlet Pressure
- 50 psig
- Standards
- ANSI Class 250
Dimensions
- Inlet Size
- 1/2" Flared
- Outlet Size
- 1/2" Flared
Description
Sequence Valve,1.5Cv 1/2 In.3Way
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.