Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Switch, 2P, 1NO, Cam A

  • Mfr # 52SA2AABK1

  • Zoro # G6831894


product price: $49.69
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Extended Lever
Action
Maintained/Maintained
Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52SA2AABK1
Zoro #
G6831894
UPC #
783087156432
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Extended Lever
Action
Maintained/Maintained
Contact Form
1NO
Operator Head Material
Plastic
Cam
A
Color
Black
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Bezel Material
Zinc
Position
2
Key Removal
No Key
Bezel Color
Black
NEMA Contact Rating Designation
A600
Contact Rating
10A @ 600V AC
Switch Operation @ Position D
No Fourth Position
Standards
REACH Art. 33
Switch Operation @ Position C
No Third Position
IP Rating
IP20, IP66
Series
52SA
DC Contact Rating
5 A @ 600 V
AC Contact Rating
10 A @ 600 V
Operator Head Color
Chrome
Hazardous Location Specification
Not Rated
Number of Positions
2
Operator Head Type
Short-Handled Knob
Contact Block Material
Metal
Switch Function @ 2nd Position
Off
Switch Function @ 3rd Position
No Third Position
Switch Function @ 1st Position
On
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Zinc, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Cam A, Switch Operation @ Position C No Third Position, Switch Operation @ Position D No Fourth Position, Standards REACH Art. 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.