Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Switch, Cam A, 2P, 30mm

  • Mfr # 52SA2ACBK1

  • Zoro # G7056454


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Extended Lever
Action
Maintained/Momentary
Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52SA2ACBK1
Zoro #
G7056454
UPC #
783087156463
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Extended Lever
Action
Maintained/Momentary
Contact Form
1NO
Cam
A
Operator Head Material
Plastic
Color
Black
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Bezel Material
Zinc
Position
2
Key Removal
No Key
Bezel Color
Black
Switch Operation @ Position C
No Third Position
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600
IP Rating
IP20, IP66
Standards
REACH Art. 33
Switch Operation @ Position D
No Fourth Position
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 600 V
Series
52SA
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated
Switch Function @ 2nd Position
Off
Operator Head Color
Chrome
Number of Positions
2
Contact Block Material
Metal
Switch Function @ 1st Position
On
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Short-Handled Knob
Switch Function @ 3rd Position
No Third Position

Description

Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, 1NO Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Zinc, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Cam A, Switch Operation @ Position C No Third Position, Switch Operation @ Position D No Fourth Position, Standards REACH Art. 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.