This item is Discontinued.

Siemens Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd 3SB35004PD21

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (Discontinued)

  • Mfr # 3SB35004PD21
  • Zoro # G2922963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SB35004PD21
Zoro #
G2922963
UPC #
662643843385
Country of Origin
Germany

Dimensions

Size
22mm
Panel Cutout Diameter
22 mm

Details

Item
Keyed Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Cam
No Cam
Operator Color
Black
Color
Black
NEMA Rating
1, 3, 4, 4X, 13
Bezel Material
Metal
Position
3
Bezel Color
Silver
Key Removal
Left
Key Number
CES
Switch Operation @ Position D
No Fourth Position
Includes
(2) Keys
Switch Operation @ Position A
X
Switch Operation @ Position C
XX
IP Rating
IP67
Switch Operation @ Position B
O
Standards
CSA, UL Listed
Switch Function @ 1st Position
On
Switch Function @ 2nd Position
Off
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 13, 3, 4, 4X
Key Removal Position
Left
Includes Operator Key
Key Included
Number of Positions
3
Operator Illumination
Non-Illuminated
Switch Function @ 3rd Position
On
Operator Head Type
Keyed

Description

Keyed Selector Switch, 22mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Bezel Material Metal, Bezel Color Silver, NEMA Rating 1, 3, 4, 4X, 13, IP Rating IP67, Cam No Cam, Standards CSA, UL Listed, Key Number CES, Includes (2) Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.