Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd

  • Mfr # 52SC6BH

  • Zoro # G6624545


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Cam
B
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52SC6BH
Zoro #
G6624545
UPC #
783087101678
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Keyed Selector Switch
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Cam
B
Operator Head Material
Metal
Operator Color
Chrome
Color
Chrome
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Position
3
Key Removal
Center
Key Number
501CH
Switch Operation @ Position D
No Fourth Position
Standards
REACH Art. 33
IP Rating
IP66
Series
Class 52
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
Key Removal Position
Center
Includes Operator Key
Key Included
Operator Head Color
Chrome
Operator Head Type
Keyed
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated

Description

Keyed Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Center, Operator Head Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam B, Standards REACH Art. 33, Key Number 501CH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.