Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Nonfusible, Safety Switch, General Duty, 240 V, 3PST

  • Mfr # DTGNF323NR

  • Zoro # G8653321

CAD Available

product price: $1,513.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTGNF323NR
Zoro #
G8653321
UPC #
783643521797
Country of Origin
Mexico

Dimensions

Height
27.6 in
Width
14.2 in
Depth
8.5 in
Maximum Mounting Depth
19.36 in
Maximum Enclosure Depth
27.62 in
Minimum Enclosure Depth
12.18 in
Minimum Mounting Depth
8 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
40 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL147
Fusible / Nonfusible
Nonfusible
Metallic / Non-Metallic
Metallic
Duty
General
Number of Poles
3
IP Rating
14
Material of Construction
Galvanized Steel
Amps AC
100 A
Number of Wires
3
Number of Mounting Holes
3
NEMA Enclosure Rating
3R
Mounting Style
Surface Mount
Horsepower @ 240V AC
40 hp
CAD Available
Yes

Description

Safety Switch, Contact Form 3PDT, Current Rating 100 A, Depth 8 1/2 in, Duty Standard, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 27 5/8 in, Horsepower @ 240V AC 40 hp, Housing Material Steel, IP Rating IP14, Maximum Enclosure Depth 27.62 in, Maximum Mounting Depth 19.36 in, Minimum Enclosure Depth 12.18 in, Minimum Mounting Depth 8 in, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.