Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 240 V, 2PST

  • Mfr # DTNF224R

  • Zoro # G8652847


product price: $2,132.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
2PST
Current Rating
200 A
Phase
Single
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF224R
Zoro #
G8652847
UPC #
783643454101
Country of Origin
Mexico

Dimensions

Depth
8.9 in
Height
36.7 in
Width
21.2 in
Minimum Enclosure Depth
19.12 in
Maximum Mounting Depth
31 in
Maximum Enclosure Depth
36 in
Minimum Mounting Depth
15 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
2PST
Current Rating
200 A
Phase
Single
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
60 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL98
IP Rating
14
Duty
Heavy
Number of Poles
2
Amps AC
200 A
Number of Wires
3
Metallic / Non-Metallic
Metallic
Material of Construction
Galvanized Steel
Fusible / Nonfusible
Nonfusible
Neutral Assembly Included
Yes
Mounting Style
Surface Mount
Includes Neutral Assembly
Yes
Number of Mounting Holes
3
Horsepower @ 240V AC
60 hp
NEMA Enclosure Rating
3R

Description

Safety Switch, Contact Form DPDT, Current Rating 200 A, Depth 8 7/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 36 3/4 in, Horsepower @ 240V AC 60 hp, Housing Material Steel, IP Rating IP14, Maximum Enclosure Depth 36 in, Maximum Mounting Depth 31 in, Minimum Enclosure Depth 19.12 in, Minimum Mounting Depth 15 in, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.