Zoro Homepage

CAD Viewer & Download Files

Nonfusible, Safety Switch, Heavy Duty, 240 V, 3PDT

  • Mfr # DTNF324R

  • Zoro # G7473295

CAD Available

product price: $2,322.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF324R
Zoro #
G7473295
UPC #
783643454187
Country of Origin
Mexico

Dimensions

Depth
8.9 in
Width
21.2 in
Height
36.7 in
Minimum Enclosure Depth
19.12 in
Maximum Mounting Depth
31 in
Maximum Enclosure Depth
36 in
Minimum Mounting Depth
15 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
60 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL98
Material of Construction
Galvanized Steel
Metallic / Non-Metallic
Metallic
Duty
Heavy
IP Rating
14
Amps AC
200 A
Fusible / Nonfusible
Nonfusible
Number of Wires
3
Number of Poles
3
Mounting
Surface
Electrical Connection
Lugs
Use
Load Transfer Between Power Sources
Horsepower @ 240V AC
60 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
3R
CAD Available
Yes

Description

Safety Switch, Contact Form 3PDT, Current Rating 200 A, Depth 8 7/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 36 3/4 in, Horsepower @ 240V AC 60 hp, Housing Material Steel, IP Rating IP14, Maximum Enclosure Depth 36 in, Maximum Mounting Depth 31 in, Minimum Enclosure Depth 19.12 in, Minimum Mounting Depth 15 in, Mounting Style Surface Mount, NEMA Enclosure Rating 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.