Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 240 V, 3PST

  • Mfr # DTNF326

  • Zoro # G2240211


product price: $9,419.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF326
Zoro #
G2240211
UPC #
783643454200
Country of Origin
Mexico

Dimensions

Width
30.3 in
Depth
14.1 in
Height
58.5 in
Minimum Enclosure Depth
28.22 in
Maximum Mounting Depth
49.75 in
Maximum Enclosure Depth
57.71 in
Minimum Mounting Depth
16 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
125 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL98
Number of Wires
3
Metallic / Non-Metallic
Metallic
IP Rating
20
Amps AC
600 A
Fusible / Nonfusible
Nonfusible
Duty
Heavy
Number of Poles
3
Material of Construction
Steel
Mounting
Surface
Electrical Connection
Lugs
Use
Load Transfer Between Power Sources
Neutral Assembly Included
No
Horsepower @ 240V AC
125 hp
NEMA Enclosure Rating
1
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form 3PDT, Current Rating 600 A, Depth 14 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 58 1/2 in, Horsepower @ 240V AC 125 hp, Housing Material Steel, IP Rating IP20, Maximum Enclosure Depth 57.71 in, Maximum Mounting Depth 49.75 in, Minimum Enclosure Depth 28.22 in, Minimum Mounting Depth 16 in, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.