This item is Discontinued.

Siemens Nonfusible Safety Switch, Heavy Duty, 480V AC, 3PST, 60 A, NEMA 3R HNF3060CX

Nonfusible Safety Switch, Heavy Duty, 480V AC, 3PST, 60 A, NEMA 3R (Discontinued)

  • Mfr # HNF3060CX
  • Zoro # G8652707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HNF3060CX
Zoro #
G8652707
UPC #
783643222601
Country of Origin
Estonia

Dimensions

Height
11.8 in
Width
8.4 in
Depth
7.3 in
Enclosure Depth
6 - 12 inches
Enclosure Height
10 to 19 3/4 inches
Enclosure Width
0 to 9 3/4 inches

Details

Item
Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
480V AC
Phase
3
HP
50 hp @ 480V AC
NEMA Enclosure Type
3R
IP Rating
66
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
60 A
Metallic / Non-Metallic
Non-Metallic
Material of Construction
Polycarbonate
Standards
UL listed
Fusible / Nonfusible
Nonfusible
Neutral Assembly Included
No
Enclosure Type
Enclosed
Housing Material
Steel
Environment
Indoor/Outdoor
Horsepower @ 480V AC
50 hp
Horsepower @ 240V AC
5 hp
Current Type
AC
UL 98 Certification
Yes
Number of Mounting Holes
3
Current Rating
60 A
Resistance Properties
Corrosion-Resistant
NEMA Enclosure Rating
4X
Enclosure Material
Galvanized Steel
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 7 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 11 3/4 in, Horsepower @ 240V AC 5 hp, Horsepower @ 480V AC 50 hp, Housing Material Steel, IP Rating IP66, Mounting Style Surface Mount, NEMA Enclosure Rating 4X, Neutral Assembly Included No, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.