Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 2PST

  • Mfr # HNF261S

  • Zoro # G8653032


product price: $1,723.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
2PST
Current Rating
30 A
Phase
Single
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF261S
Zoro #
G8653032
UPC #
783643174092
Country of Origin
Mexico

Dimensions

Height
12.3 in
Width
9.0 in
Depth
8.3 in

Description

Safety Switch, Contact Form DPST, Current Rating 30 A, Depth 8 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 12 1/4 in, Horsepower @ 600V AC 10 hp, Housing Material 304 Stainless Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.