Zoro Homepage

CAD Viewer & Download Files

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PDT

  • Mfr # DTNF364R

  • Zoro # G8652156

CAD Available

product price: $4,423.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF364R
Zoro #
G8652156
UPC #
783643454347
Country of Origin
Mexico

Dimensions

Height
36.7 in
Width
21.2 in
Depth
8.9 in
Maximum Mounting Depth
31 in
Minimum Mounting Depth
15 in
Maximum Enclosure Depth
36 in
Minimum Enclosure Depth
19.12 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
150 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Duty
Heavy
IP Rating
14
Material of Construction
Galvanized Steel
Fusible / Nonfusible
Nonfusible
Number of Wires
3
Amps AC
200 A
Number of Poles
3
Metallic / Non-Metallic
Metallic
Electrical Connection
Lugs
Use
Load Transfer Between Power Sources
Mounting
Surface
Neutral Assembly Included
No
NEMA Enclosure Rating
3R
Horsepower @ 600V AC
150 hp
Mounting Style
Surface Mount
Horsepower @ 240V AC
60 hp
CAD Available
Yes

Description

Safety Switch, Contact Form 3PDT, Current Rating 200 A, Depth 8 7/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 36 3/4 in, Horsepower @ 240V AC 60 hp, Horsepower @ 600V AC 150 hp, Housing Material Steel, IP Rating IP14, Maximum Enclosure Depth 36 in, Maximum Mounting Depth 31 in, Minimum Enclosure Depth 19.12 in, Minimum Mounting Depth 15 in, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.