Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PDT

  • Mfr # DTNF367

  • Zoro # G2240205


product price: $14,615.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
800 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF367
Zoro #
G2240205
UPC #
783643454408
Country of Origin
Mexico

Dimensions

Height
72.4 in
Depth
14.1 in
Width
42.0 in
Minimum Enclosure Depth
41.6 in
Maximum Enclosure Depth
71.65 in
Minimum Mounting Depth
32 in
Maximum Mounting Depth
63.7 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
800 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
350 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
IP Rating
20
Duty
Heavy
Fusible / Nonfusible
Nonfusible
Amps AC
800 A
Number of Wires
3
Number of Poles
3
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Mounting
Surface
Use
Load Transfer Between Power Sources
Neutral Assembly Included
No
Electrical Connection
Lugs
Number of Mounting Holes
3
Horsepower @ 240V AC
30 hp
Horsepower @ 600V AC
350 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
1

Description

Safety Switch, Contact Form 3PDT, Current Rating 800 A, Depth 14 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 72 3/8 in, Horsepower @ 240V AC 30 hp, Horsepower @ 600V AC 350 hp, Housing Material Steel, IP Rating IP20, Maximum Enclosure Depth 71.65 in, Maximum Mounting Depth 63.7 in, Minimum Enclosure Depth 41.6 in, Minimum Mounting Depth 32 in, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.