Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DTNF361J

  • Zoro # G8652165


product price: $1,607.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF361J
Zoro #
G8652165
UPC #
783643454224
Country of Origin
Mexico

Dimensions

Depth
12.1 in
Height
25.0 in
Width
11.6 in
Maximum Mounting Depth
26.65 in
Minimum Enclosure Depth
9.65 in
Maximum Enclosure Depth
24.42 in
Minimum Mounting Depth
5.47 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
HP
30 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Nonfusible
IP Rating
52
Duty
Heavy
Number of Poles
3
Number of Wires
3
Material of Construction
Galvanized Steel
Amps AC
30 A
Use
Load Transfer Between Power Sources
Electrical Connection
Lugs
Mounting
Surface
NEMA Enclosure Rating
12
Horsepower @ 600V AC
30 hp
Mounting Style
Surface Mount
Number of Mounting Holes
3

Description

Safety Switch, Contact Form 3PDT, Current Rating 30 A, Depth 12 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 25 in, Horsepower @ 600V AC 30 hp, Housing Material Steel, IP Rating IP52, Maximum Enclosure Depth 24.42 in, Maximum Mounting Depth 26.65 in, Minimum Enclosure Depth 9.65 in, Minimum Mounting Depth 5.47 in, Mounting Style Surface Mount, NEMA Enclosure Rating 12, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.