Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DTNF361R

  • Zoro # G8652926


product price: $1,162.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF361R
Zoro #
G8652926
UPC #
783643454231
Country of Origin
Mexico

Dimensions

Depth
8.5 in
Height
25.0 in
Width
11.5 in
Minimum Mounting Depth
6.75 in
Maximum Enclosure Depth
24.5 in
Maximum Mounting Depth
19 in
Minimum Enclosure Depth
9.53 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
30 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Number of Poles
3
IP Rating
14
Fusible / Nonfusible
Nonfusible
Metallic / Non-Metallic
Metallic
Amps AC
30 A
Material of Construction
Galvanized Steel
Number of Wires
3
Duty
Heavy
Electrical Connection
Lugs
Use
Load Transfer Between Power Sources
Mounting
Surface
NEMA Enclosure Rating
3R
Mounting Style
Surface Mount
Number of Mounting Holes
3
Horsepower @ 600V AC
30 hp

Description

Safety Switch, Contact Form 3PDT, Current Rating 30 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 25 in, Horsepower @ 600V AC 30 hp, Housing Material Steel, IP Rating IP14, Maximum Enclosure Depth 24.5 in, Maximum Mounting Depth 19 in, Minimum Enclosure Depth 9.53 in, Minimum Mounting Depth 6.75 in, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.