Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DTNF363J

  • Zoro # G8652174


product price: $2,716.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF363J
Zoro #
G8652174
UPC #
783643454309
Country of Origin
Mexico

Dimensions

Height
28.0 in
Depth
12.1 in
Width
14.3 in
Minimum Mounting Depth
8.47 in
Maximum Enclosure Depth
27.54 in
Minimum Enclosure Depth
12.29 in
Maximum Mounting Depth
29.77 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
HP
100 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Duty
Heavy
Number of Wires
3
Number of Poles
3
Material of Construction
Galvanized Steel
IP Rating
52
Metallic / Non-Metallic
Metallic
Amps AC
100 A
Fusible / Nonfusible
Nonfusible
Mounting
Surface
Electrical Connection
Lugs
Use
Load Transfer Between Power Sources
Mounting Style
Surface Mount
Number of Mounting Holes
3
NEMA Enclosure Rating
12
Horsepower @ 600V AC
100 hp

Description

Safety Switch, Contact Form 3PDT, Current Rating 100 A, Depth 12 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 28 in, Horsepower @ 600V AC 100 hp, Housing Material Steel, IP Rating IP52, Maximum Enclosure Depth 27.54 in, Maximum Mounting Depth 29.77 in, Minimum Enclosure Depth 12.29 in, Minimum Mounting Depth 8.47 in, Mounting Style Surface Mount, NEMA Enclosure Rating 12, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.