Zoro Homepage

CAD Viewer & Download Files

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DTNF364

  • Zoro # G8652917

CAD Available

product price: $2,748.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF364
Zoro #
G8652917
UPC #
783643454330
Country of Origin
Mexico

Dimensions

Depth
8.9 in
Width
21.1 in
Height
36.6 in
Minimum Mounting Depth
15 in
Maximum Mounting Depth
31 in
Minimum Enclosure Depth
19.12 in
Maximum Enclosure Depth
36 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
150 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Metallic / Non-Metallic
Metallic
Duty
Heavy
Amps AC
200 A
Number of Poles
3
Fusible / Nonfusible
Nonfusible
Number of Wires
3
Material of Construction
Steel
IP Rating
20
Mounting
Surface
Use
Load Transfer Between Power Sources
Electrical Connection
Lugs
NEMA Enclosure Rating
1
Horsepower @ 600V AC
150 hp
Mounting Style
Surface Mount
CAD Available
Yes

Description

Safety Switch, Contact Form 3PDT, Current Rating 200 A, Depth 8 7/8 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Not Applicable, Height 36 5/8 in, Horsepower @ 600V AC 150 hp, Housing Material Steel, IP Rating IP20, Maximum Enclosure Depth 36 in, Maximum Mounting Depth 31 in, Minimum Enclosure Depth 19.12 in, Minimum Mounting Depth 15 in, Mounting Style Surface Mount, NEMA Enclosure Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.