Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HNF363X

  • Zoro # G7496562


product price: $10,954.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF363X
Zoro #
G7496562
UPC #
783643451773
Country of Origin
Mexico

Dimensions

Depth
12.3 in
Width
14.5 in
Height
24.8 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
100 HP @ 600V
Voltage
600 V
Housing Material
Polyester
Standards
UL98
Duty
Heavy
Metallic / Non-Metallic
Non-Metallic
Number of Wires
3
IP Rating
65
Material of Construction
Non-Metallic Polyester
Amps AC
100 A
Fusible / Nonfusible
Nonfusible
Number of Poles
3
Mounting
Surface
Electrical Connection
Lugs
Use
Disconnecting Mean For Service Entrance/Loads
NEMA Enclosure Rating
4, 4X
Mounting Style
Surface Mount
Horsepower @ 600V AC
100 hp
Resistance Properties
Corrosion-Resistant
Number of Mounting Holes
3

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 12 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 24 3/4 in, Horsepower @ 600V AC 100 hp, Housing Material Non-Metallic, IP Rating IP65, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.