Zoro Homepage

CAD Viewer & Download Files

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HNF364

  • Zoro # G4079065

CAD Available

product price: $563.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF364
Zoro #
G4079065
UPC #
783643151192
Country of Origin
Mexico

Dimensions

Depth
9.7 in
Width
17.0 in
Height
31.1 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
150 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL
Amps AC
200 A
Material of Construction
Steel
Number of Wires
3
Metallic / Non-Metallic
Metallic
Duty
Heavy
Number of Poles
3
IP Rating
20
Fusible / Nonfusible
Nonfusible
Electrical Connection
Lugs
Mounting
Surface
Neutral Assembly Included
Yes
Use
Disconnecting Mean For Service Entrance/Loads
Features
On/Off Handle Indication
Horsepower @ 600V AC
150 hp
NEMA Enclosure Rating
1
Includes Neutral Assembly
Yes
Mounting Style
Surface Mount
Horsepower @ 240V AC
7 1/2 hp
CAD Available
Yes

Description

The SIEMENS - HNF364 is a Safety Disconnect Switch, an industrial electrical device that cuts off the flow of electricity for equipment maintenance and emergency situations. This switch falls under the category of Electrical Supplies and is used by industry professionals to quickly disconnect power systems, reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch has a current rating of 200 A, indicating it is rated for a current of 200 A.
  • Contact Form: With a 3PST contact form, it can control multiple circuits and determine their functionality.
  • Duty: It is intended for heavy-duty use in standard applications and may be used in specific environments such as hazardous locations.
  • Electrical Connection: The switch uses lugs as its method of establishing an electrical circuit.
  • Enclosure Type: Its NEMA 1 enclosure type indicates it meets certain standards against environmental conditions like dust, water, corrosion and external ice formation.
  • Horsepower @ 600V AC: It is rated to handle up to 150 horsepower at a voltage of 600 volts alternating current from connected motors or machinery.
  • Housing Material & Construction Material: Both are made from steel which contributes towards durability and resistance under specified environmental conditions
  • Mounting Style: Designed for surface mount installation
  • NEMA Enclosure Rating & IP Rating : It has ratings of NEMA 1 and IP20 respectively that indicate compliance with standards protecting against specified levels of dust intrusion, accidental contact with internal parts etc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.