Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST, NEMA 4X

  • Mfr # HNF364X

  • Zoro # G7520834


product price: $7,908.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF364X
Zoro #
G7520834
UPC #
783643451780
Country of Origin
Mexico

Dimensions

Height
31.3 in
Depth
13.2 in
Width
27.2 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
150 HP @ 600V
Voltage
600 V
Housing Material
Polyester
Standards
UL98
NEMA Enclosure Type
4X
IP Rating
65
Metallic / Non-Metallic
Non-Metallic
Duty
Heavy
Fusible / Nonfusible
Nonfusible
Number of Wires
3
Material of Construction
Non-Metallic Polyester
Number of Poles
3
Amps AC
200 A
Electrical Connection
Lugs
Use
Disconnecting Mean For Service Entrance/Loads
Mounting
Surface
Mounting Style
Surface Mount
Horsepower @ 600V AC
150 hp
NEMA Enclosure Rating
4, 4X
Number of Mounting Holes
3
Resistance Properties
Corrosion-Resistant

Description

Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 13 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 31 1/4 in, Horsepower @ 600V AC 150 hp, Housing Material Non-Metallic, IP Rating IP65, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.