Npt 3W 1.0Cv Zone Valve, 24VAC, 3-Way, 41 Degrees to 122 Degrees F, 1/2" NPT Inlet Size
Mfr # 599-00230
Zoro # G7513593
product price:Â $42.75
/eaKey Features
Coil Volts
24VAC
Inlet Size
1/2" NPT
Outlet Size
1/2" NPT
Valve Type
3-Way
For Use With
Zone Valve Actuators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
599-00230
Zoro #
G7513593
UPC #
04034106331948
Country of Origin
Korea, Republic of
Dimensions
Inlet Size
1/2" NPT
Outlet Size
1/2" NPT
Details
Coil Volts
24VAC
Valve Type
3-Way
For Use With
Zone Valve Actuators
Ambient Temp. Range
41 Degrees to 122 Degrees F
Item
Npt 3W 1.0Cv Zone Valve
NEMA Rating
NEMA 1
Max. Inlet Pressure
125 psig
Standards
ANSI Class 125
Description
Npt 3W 1.0Cv Zone Valve 1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.