Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Power Relay, 12V DC, DPDT, Pins

  • Mfr # 3TX7130-0DB03

  • Zoro # G8523987


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface
Coil Voltage
12V DC
Current Rating
40 A
Contact Form
DPDT
Contact Rating (DC)
40 A @ 12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7130-0DB03
Zoro #
G8523987
UPC #
754554762500
Country of Origin
China

Dimensions

Overall Height - Relay
2.31 in
Overall Depth
2.31 in
Body Depth
3.12 in

Details

Item
Open Power Relay
Mounting Style
Surface
Coil Voltage
12V DC
Current Rating
40 A
Contact Form
DPDT
Contact Rating (DC)
40 A @ 12V
Contact Material
Silver Alloy
Standards
REACH Art. 33, RoHS Compliant
Power Consumption - Relay
4.0 W, 10.0 VA
Features
Heavy Duty
Response Time
30 msec
Electrical Operating Durability
100,000
Minimum Operating Temperature
-40 Degrees F
Power Consumption
4 W, 10 VA
Mechanical Operating Durability
1,000,000
Motor Rated
Yes
Horsepower @ 120V AC
1/3 hp
Dielectric Strength
1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles
Maximum Switching Voltage
600V AC
Maximum Operating Temperature
158 Degrees F
Input Voltage
12V DC
Weight
11.01 oz
Series
3TX71 Series
Status Indicator
No Indicator

Description

Open Power Relay, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 40 A, Status Indicator No Indicator, Contact Rating (DC) 40 A @ 12V, Horsepower @ 120V AC 1/3 hp, Mounting Style Surface, Body Depth 3.12 in, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles, Electrical Operating Durability 100,000, Features Heavy Duty, Input Voltage 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.