Zoro Homepage

Open Power Relay, 24V AC, DPDT, Pins

  • Mfr # 3TX7130-0DC13

  • Zoro # G8524233


product price: $63.89
/ea

Key Features

Mounting Style
Surface
Coil Voltage
24V AC
Current Rating
40 A
Contact Form
DPDT
Contact Rating (AC)
40 A @ 24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7130-0DC13
Zoro #
G8524233
UPC #
754554762463
Country of Origin
China

Dimensions

Overall Height - Relay
2.31 in
Overall Depth
2.31 in
Body Depth
3.12 in

Description

Open Power Relay, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 40 A, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 24V, Horsepower @ 120V AC 1/3 hp, Mounting Style Surface, Body Depth 3.12 in, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles, Electrical Operating Durability 100,000, Features Heavy Duty, Input Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.