Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Valve Actuator

  • Mfr # 259-02006

  • Zoro # G516055263


product price: $152.98
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Product Type
Zone Valve
Actuator Cover Material
Polycarbonate; ABS
Standards
ANSI Class IV
Gasket/Plug Material
Ethylene Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259-02006
Zoro #
G516055263
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in
Overall Length
2 3/4 in

Details

Body Material
Brass
Item
Hydronic Zone Valve
Product Type
Zone Valve
Actuator Cover Material
Polycarbonate; ABS
Standards
ANSI Class IV
Gasket/Plug Material
Ethylene Propylene
Actuator Type
Electric
Frequency
50/60 Hz
Actuator Control Signal
Floating
Application
Fan Coils, Unit Conditioners
Spring Action
Non-Spring Return
Port Connection Type
NPT
Fluid Temperature - Minimum
35 Degrees F
Operating Temperature - Minimum
34 Degrees F
Actuator Return Action
Non-Spring Return
Valve Type
Globe
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
1.6
Includes Actuator
Actuator Included
Fluid Temperature - Maximum
250 Degrees F
Close-Off Pressure
95 psi
Installation Orientation
Horizontal
Port Connection Gender
Female
Body Pattern
Two-Way
For Media
Steam, Water, Water-Glycol Solution to 50%
Actuator Voltage
24V AC
Operating Temperature - Maximum
122 Degrees F
Valve Action
Normally Closed

Description

Hydronic Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Cover Material Polycarbonate; ABS, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Fan Coils, Unit Conditioners, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 95 psi, Coefficient of Volume (Cv) 1.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.