Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Valve Actuator

  • Mfr # 259-02032

  • Zoro # G216055259


product price: $152.98
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Actuator Control Signal
Floating
Coefficient of Volume (Cv)
0.63
Actuator Cover Material
Polycarbonate; ABS
Fluid Temperature - Minimum
35 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259-02032
Zoro #
G216055259
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in
Overall Length
2 3/4 in

Details

Item
Hydronic Zone Valve
Body Material
Brass
Actuator Control Signal
Floating
Coefficient of Volume (Cv)
0.63
Actuator Cover Material
Polycarbonate; ABS
Fluid Temperature - Minimum
35 Degrees F
Port Connection Type
NPT
Application
Fan Coils, Unit Conditioners
Standards
ANSI Class IV
Port Connection Gender
Female
Actuator Type
Electric
Product Type
Zone Valve
Stem Material
Stainless Steel
Actuator Return Action
Non-Spring Return
Body Pattern
Two-Way
Valve Action
Normally Open
Operating Temperature - Minimum
34 Degrees F
Fluid Temperature - Maximum
250 Degrees F
Close-Off Pressure
95 psi
Installation Orientation
Horizontal
Operating Temperature - Maximum
122 Degrees F
Spring Action
Non-Spring Return
Gasket/Plug Material
Ethylene Propylene
Actuator Voltage
24V AC
For Media
Steam, Water, Water-Glycol Solution to 50%
Includes Actuator
Actuator Included
Valve Type
Globe
Frequency
50/60 Hz

Description

Hydronic Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Cover Material Polycarbonate; ABS, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Fan Coils, Unit Conditioners, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 95 psi, Coefficient of Volume (Cv) 0.63

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.