Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Operator Interface 6AV21240QC020AX1

  • Mfr # 6AV2124-0QC02-0AX1

  • Zoro # G608131684


product price: $6,587.99
/ea
Free Shipping & Returns

Key Features

Number of HW interfaces serial RS232
0
SW interfaces present
No
min. supply voltage with DC
19 volt
Number of HW interfaces PROFINET
2
Number of HW interfaces serial TTY
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AV2124-0QC02-0AX1
Zoro #
G608131684
UPC #
804766523915
Country of Origin
Germany

Dimensions

Width of front
415 millimetre
Height of front
310 millimetre
Installation depth
75 millimetre

Details

Number of HW interfaces serial RS232
0
SW interfaces present
No
min. supply voltage with DC
19 volt
Number of HW interfaces PROFINET
2
Number of HW interfaces serial TTY
0
Number of levels, password protection
50
max. number of pixels, horizontal
1280
number of system buttons
0
description of product type
TP1500 Comfort
Touch screen present
Yes
Number of colors/shades of gray of the display
16777216
Min. operating temperature
0 degree_Celsius
Manufacturer product family
HMI
Degree of protection (IP), front side
IP65
Max. operating temperature
50 degree_Celsius
max. supply voltage with DC
28.8 volt
Number of HW interfaces serial RS422
0
numeric keyboard present
Yes
Manufacturer product root
Comfort Panel
number of grey scales
0
Number of HW interfaces, other
0
Number of HW interfaces parallel
0
Pressure output present
Yes
useable project memory/user memory
24000 kilobyte
Display, color present
Yes
Number of HW interfaces serial RS485
1
number of buttons with LED
0
Supply voltage type
DC
Display type
TFT
wall mounting/direct mounting possible
No
max. number of pixels, vertical
800
number of programmable function keys
0
Number of HW interfaces Industrial Ethernet
2
Monitor diagonal
15.4 inch
Process value display (output) possible
Yes
Number of HW interfaces Wireless
0
Process value provision (input) possible
Yes
Bearing track assembly possible
No
Message display present
Yes
Alpha keyboard present
Yes
Messaging system (including buffer and acknowledgement) present
Yes

Description

6Av21240Qc020Ax1 Operator Interface Touch Screen Simatic Hmi Tp1500 Comfort Panel 15 In Widescreen Tft Display Profinet Interface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.