
Outdoor Sensor, Metal, 1k ohm Pt (385a)
Mfr # QAC2012U
Zoro # G6052842
product price: $48.19
/eaKey Features
For Use With
Pt1000
Features
Installation Process Does not Require Special Tools
Maximum Sensing Temperature
150 Degrees F
Manufacturers Warranty Length
5 yr
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QAC2012U
Zoro #
G6052842
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
5 yr
Details
For Use With
Pt1000
Item
Temperature Sensor
Features
Installation Process Does not Require Special Tools
Maximum Sensing Temperature
150 Degrees F
Housing Material
Metal
Housing Color
Silver
Temperature Accuracy
+/-0.54 Degrees F
Product Type
Outdoor Temperature Sensor
Measurement Type
Single
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Loop Resistance
1k ohm
For Use With Building Automation Systems
Building Automation System Compatible
Display Type
None
Electrical Connection Type
Screw Terminals
Sensing Element Type
Platinum
Minimum Sensing Temperature
-40 Degrees F
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Outdoors, Output Not Applicable, Housing Material Metal, Housing Color Silver, Probe Length Not Applicable, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 150 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.