
Overload relay 0.35...0.50 A Thermal For motor protection Size S00 Class 10
Mfr # 3RU2116-0FC1
Zoro # G515281403
product price: $85.29
/eaSold in multiples of 5 for $426.45
Free Shipping & Returns
Key Features
Minimum Overload Relay Current Setting
0.35 A
Maximum Overload Relay Current Setting
0.50 A
Trip Class
10
Overload Protection Type
Thermal
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RU2116-0FC1
Zoro #
G515281403
UPC #
-
Country of Origin
Germany
Details
Item
Thermal Overload Relay
Minimum Overload Relay Current Setting
0.35 A
Maximum Overload Relay Current Setting
0.50 A
Trip Class
10
Overload Protection Type
Thermal
Standards
RoHS
Description
Overload relay 0.35...0.50 A Thermal For motor protection Size S00, Class 10 Stand-alone installation Main circuit: Spring-type terminal Auxiliary circuit: spring-type terminal Manual-Automatic-Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.