Zoro Homepage

Overload relay 17.22 A Thermal For motor protection Size S0 Class 10

  • Mfr # 3RU2126-4CB0

  • Zoro # G215874820


product price: $83.15
/ea
Sold in multiples of 5 for $415.75
Free Shipping & Returns

Key Features

Minimum Overload Relay Current Setting
17 A
Maximum Overload Relay Current Setting
22 A
Trip Class
10
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RU2126-4CB0
Zoro #
G215874820
UPC #
-
Country of Origin
Germany

Details

Item
Thermal Overload Relay
Minimum Overload Relay Current Setting
17 A
Maximum Overload Relay Current Setting
22 A
Trip Class
10
Overload Protection Type
Thermal

Description

Overload relay 17...22 A Thermal For motor protection Size S0, Class 10 Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.