Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay, 1NC/1NO, 0.75 A Min current, 3.4 A Max current, 690V AC

  • Mfr # 3UB81134BB2

  • Zoro # G8527547


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.75 A
Maximum Overload Relay Current Setting
3.4 A
Trip Class
5/10/20/30
Frame Size
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UB81134BB2
Zoro #
G8527547
UPC #
662643897197
Country of Origin
Czechia

Dimensions

Frame Size
A
Height
2.60"
Depth
2.12
Overall Height - Relay
2.6 in
Width
3.15
Body Height - Relay
2.6 in
Body Height
2.6 in
Overall Height
2.6 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.75 A
Maximum Overload Relay Current Setting
3.4 A
Trip Class
5/10/20/30
Overload Protection Type
Electronic
Maximum Voltage Rating
690V AC
Standards
REACH Art 33 Duty to Inform According to the Current List of Candidates Lead CAS-No. 7439-92-1 Greater Than 0, 1 % (w/w), RoHS 07/01/2006
Use With - Contactors and Starters
Mfr. Class 14 Starters
Frame / Series / Class / Code
Frame A
Trip Class - Overload
10, 20, 30, 5
Separate Mounting
Yes
Features
Manual and Auto Reset
Sensing Method
Electronic
For Use With
Class 14 Starters
Number of Poles
3
Kit Required for Retrofit Mtg.
No
Starter Type
IEC
Reset Type
Auto, Manual
Compatible with Series
Class 14 Starters, Class 48 Overload Relays
Relay Style
IEC
Terminal Connection Type
Screw Terminals
Mounting Style
Direct To Contactor
Phase
Three
Trip Clss
5/10/20/30

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 3.4 A, Minimum Overload Relay Current Setting 0.75 A, Trip Class 5/10/20/30, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series Class 14 Starters, Class 48 Overload Relays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.