
Overload relay 27.32 A Thermal For motor protection Size S0 Class 10
Mfr # 3RU2126-4EC0
Zoro # G515281120
product price: $121.99
/eaSold in multiples of 4 for $487.96
Free Shipping & Returns
Key Features
Minimum Overload Relay Current Setting
27 A
Maximum Overload Relay Current Setting
32 A
Trip Class
10
Overload Protection Type
Thermal
Maximum Voltage Rating
690 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RU2126-4EC0
Zoro #
G515281120
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Thermal Overload Relay
Minimum Overload Relay Current Setting
27 A
Maximum Overload Relay Current Setting
32 A
Trip Class
10
Overload Protection Type
Thermal
Maximum Voltage Rating
690 V
Standards
UL, CSA, CE, CCC, EAC, ATEX, IEC 60947-4-1
Auxiliary Contact Form
1NO/1NC
Trip Clss
10
Description
Overload relay 27...32 A Thermal For motor protection Size S0, Class 10 Contactor mounting Main circuit: Spring-type terminal Auxiliary circuit: spring-type terminal Manual-Automatic-Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.