Zoro Homepage

Overload Relay, 1NC/1NO, 3 A Min current, 12 A Max current, 690V AC

  • Mfr # 3UB88234CW2

  • Zoro # G6957921


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
3:00 AM
Maximum Overload Relay Current Setting
12:00 AM
Trip Class
5/10/20/30
Frame Size
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UB88234CW2
Zoro #
G6957921
UPC #
662643897388
Country of Origin
Czechia

Dimensions

Frame Size
A1
Depth
2.12
Width
3.15
Height
2.20"
Overall Height - Relay
2.2 in
Body Height - Relay
2.2 in
Body Height
2.2 in
Overall Height
2.2 in

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 12 A, Minimum Overload Relay Current Setting 3 A, Trip Class 5/10/20/30, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 2, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series Class 14 Starters, Class 48 Overload Relays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.